Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Pump Motor, 7-1/2 HP, 1733 RPM, 230V, JM P319M2

Pump Motor, 7-1/2 HP, 1733 RPM, 230V, JM (Discontinued)

  • Mfr # P319M2
  • Zoro # G5687017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P319M2
Zoro #
G5687017
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
15-3/4"
Overall Length
20"
Shaft Dia.
1-1/4"
Shaft Length
4-1/4"

Details

Item
Close-Coupled Pump Motor
Motor Design
Capacitor-Start
HP
7-1/2
RPM Range
1701-1800
Nameplate RPM
1730
Voltage
230
Frame
215JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Bearings
Ball
Hz
60
Inverter Rated
No
Motor Thermal Protection
None
Frame Material
Rolled steel
Full Load Amps
34.5
Motor Efficiency Group
Standard Efficient
Phase
1
Nominal Efficiency
84.0%
Motor Shaft Rotation
CWLE
Motor Shaft Design
JM Threaded
Motor Application
Pump
Voltage Compatibility
230, 240, 115/230, 120/240
Duty
Continuous
Motor Sub Application
Close-Coupled Pump
Standards
UL Recognized (E49747), CSA Certified (LR2025)
Ins. Class
F
Includes
External Slinger, Rigid Base
Motor Frame Material
Rolled Steel
Motor Enclosure Design
Open Dripproof
Max. Ambient Temp.
40 Degrees C

Description

Close-Coupled Pump Motor, 7-1/2, 1730, 230, 215JM, Shaft Dia. 1 1/4 in, 1.15, Capacitor-Start, Open Dripproof, 1701-1800, Face/Base, Voltage Compatibility 230, 240, 115/230, 120/240, Phase 1, Pump, Close-Coupled Pump, Motor Thermal Protection None, Continuous, 60, 34.5, External Slinger, Rigid Base, Ins. Class F, Inverter Rated No, Length Less Shaft 15 3/4 in, 40 Degrees C, Ball, Standard Efficient, Motor Frame Material Rolled Steel, JM Threaded, CWLE, Nominal Efficiency 84.0 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.