Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Century Pump Motor, Capacitor-Start Design K1032

Pump Motor, Capacitor-Start Design (Discontinued)

  • Mfr # K1032
  • Zoro # G100906209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1032
Zoro #
G100906209
UPC #
786674025524
Country of Origin
Mexico

Dimensions

Height
5 5/8 in
Shaft Length
2 1/8 in
Bolt Circle Dia.
5 7/8 in
Body Dia.
5.6 in
Length Less Shaft
8 1/4 in
Overall Length
10 5/16 in
Shaft Dia.
5/8 in

Details

Item
Jet Pump Motor
Phase
Single
Hz
60 Hz
Full Load Amps
4.3/8.6
NEMA Design
None
Usable @ 200V
No
Max. Ambient Temp.
104 Degrees F
Motor Application
Pump
Nameplate RPM
3,450
Usable @ 208V
No
Motor Enclosure Design
Open Dripproof
No. of Speeds
1
Motor Sub Application
Jet Pump
Voltage
115/230V AC
Motor Design
Capacitor-Start
Motor Frame Material
Steel
Duty Cycle
Continuous
Motor Bearings
Ball
Motor Service Factor
1.8
Ins. Class
B
Motor Mounting Type
Face
HP
1/3
Includes
Sealed Switch
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Weight
16 lb
RPM Range
3,001-3,600
Motor Thermal Protection
Auto
Motor Shaft Rotation
CW/CCW
Frame
56C
Motor Shaft Design
Keyed
Standards
CSA Certified, UL Recognized

Description

Jet Pump Motor, Body Dia. 5.6 in, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 56C, Hz 60 Hz, Full Load Amps 4.3/8.6, Height 5 5/8 in, HP 1/3, Includes Sealed Switch, Ins. Class B, Length Less Shaft 8 1/4 in, Max. Ambient Temp. 104 Degrees F, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.