Zoro Homepage

Pump Motor, Split Phase Design

  • Mfr # CB2054AD

  • Zoro # G400904837


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Sub Application
Carbonator Pump
Motor Application
Pump
Shaft Dia.
5/8 in
Motor Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB2054AD
Zoro #
G400904837
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Overall Length
8 13/16 in
Shaft Length
1/4 in
Length Less Shaft
8 1/2 in
Height
5 13/16 in

Details

Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Sub Application
Carbonator Pump
Motor Application
Pump
Motor Frame Material
Steel
Standards
CSA Certified
Motor Enclosure Design
Open
Weight
18 lb
Frame
48
Duty Cycle
Continuous
Nameplate RPM
1,725/1,425
Voltage
115/230V AC
No. of Speeds
1
Motor Service Factor
1
Motor Shaft Rotation
CW/CCW
Usable @ 208V
No
Motor Design
Split-Phase
NEMA Design
None
Ins. Class
B
HP
1/2
Item
Carbonator Pump Motor
Motor Mounting Type
Cradle Base
Full Load Amps
6.8/3.4
Motor Bearings
Sleeve
Max. Ambient Temp.
104 Degrees F
Hz
60 Hz
RPM Range
1,701-1,800
Usable @ 200V
No
Phase
Single
Motor Thermal Protection
Auto

Description

Carbonator Pump Motor, Duty Cycle Continuous, Frame 48, Hz 60 Hz, Full Load Amps 6.8/3.4, Height 5 13/16 in, HP 1/2, Ins. Class B, Length Less Shaft 8 1/2 in, Max. Ambient Temp. 104 Degrees F, Motor Application Pump, Motor Bearings Sleeve, Motor Design Split-Phase, Motor Efficiency Group Standard Efficient, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.