Zoro Homepage

Replacement Motor, 1/12 hp

  • Mfr # C031

  • Zoro # G3261925


product price: $913.99
/ea
Free Shipping & Returns

Key Features

Frame
J56Z
HP
1/12 HP
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor, Single Or Dual Voltage
Motor Enclosure Design
Totally Enclosed Non Ventilated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C031
Zoro #
G3261925
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
3/4"
Shaft Length
16.71"
Length Less Shaft
8 1/4 in
Body Dia.
6-1/2"
Manufacturers Warranty Length
1 yr.
Overall Length
41.7"

Details

Frame
J56Z
HP
1/12 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor, Single Or Dual Voltage
Motor Enclosure Design
Totally Enclosed Non Ventilated
Motor Mounting Type
Cushion Base
Motor Shaft Rotation
Reversible Counterclockwise
Motor Sub Application
General Purpose
Motor Thermal Protection
No Protection
Nameplate RPM
715 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
ITT Nesbitt
Phase
1
RPM Range
0-1,000
Voltage
115V
Motor Bearings
Ball
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Full Load Amps
2.0
Capacitor Required
Included
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Special Extension
Hz
60 Hz
Motor Service Factor
1.00
Application
OEM Replacement
Voltage Compatibility
115V AC
Weight
40 lb
Motor Frame Material
Rolled Steel
Duty Cycle
Continuous

Description

OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/12 hp HP, Nameplate RPM 715 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 2.0 A, 56Z Frame, OEM Replacement Brand ITT Nesbitt, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Cradle Base, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.