Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Motor, 1/6 hp

  • Mfr # C035

  • Zoro # G3261931


product price: $1,086.99
/ea
Free Shipping & Returns

Key Features

Frame
J56Z
HP
1/6 HP
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor, Single Or Dual Voltage
Motor Enclosure Design
Totally Enclosed Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C035
Zoro #
G3261931
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
0.749"
Shaft Length
20.44"
Length Less Shaft
8 1/8 in
Body Dia.
6-1/2"
Manufacturers Warranty Length
1 yr.
Overall Length
49.26"

Details

Frame
J56Z
HP
1/6 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor, Single Or Dual Voltage
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Special Extension
Motor Shaft Rotation
Clockwise
Motor Sub Application
General Purpose
Motor Thermal Protection
Manual
Nameplate RPM
800 rpm
No. of Speeds
1
Number of Shafts
1
Phase
1
RPM Range
0-1,000
Voltage
230V
Motor Bearings
Ball
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Full Load Amps
1.6A
Capacitor Required
Included
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Special Extension
Hz
60 Hz
Motor Service Factor
1.00
Application
OEM Replacement
Voltage Compatibility
230V AC
Weight
45 lb
Motor Frame Material
Rolled Steel
Duty Cycle
Continuous

Description

OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 hp HP, Nameplate RPM 800 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 1.6 A, 56Z Frame, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Cradle Base, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.