Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Room Air Cond Mt, OAO, 1550 RPM 9681

Room Air Cond Mt, OAO, 1550 RPM (Discontinued)

  • Mfr # 9681
  • Zoro # G1163145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9681
Zoro #
G1163145
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Stud Size
#8-32 x 1-5/8 in
Lead Length
14 in
Shaft Length
7 1/2 in
Resilient Ring Dia.
2 1/4 in
Body Dia.
5 5/8 in
Length Less Shaft
4 3/8 in
Bolt Circle Dia.
5 3/16 in
Overall Length
19 3/8 in

Details

Motor Design
Permanent Split Capacitor
HP
1/8
RPM Range
1,501-1,600
No. of Speeds
3
Voltage
115V AC
Motor Shaft Rotation
CCWLE
Frame
48Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Ring/Stud
Motor Service Factor
1
Phase
Single
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Nameplate RPM
1,550
Capacitor Required
2MDV6
Duty
Continuous
Ins. Class
B
Motor Bearings
Sleeve
Max. Ambient Temp.
40 Degrees C
Full Load Amps
2.03 A
Motor Application
HVAC/R
Item
Room Air Conditioner Motor
Hz
50 Hz
Motor Sub Application
Room Air Conditioner
Motor Shaft Design
Flat
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Standards
CSA Certified, UL Recognized
Motor Thermal Protection
Auto
Full Load Amps @ 50Hz
2.3 A
Number of Shafts
2
RPM @ 50Hz
1,550 RPM
Usable @ 208V
No
Stud Quantity
4
Usable @ 200V
No
Motor Mounting Position
Horizontal
Includes
Resilient Mounting Ring
Service Factor @ 50Hz
1
Voltage @ 50Hz
115V AC
Motor Frame Material
Steel
HP @ 50Hz
1/8
Weight
11 lb
Mounting Holes
4
Application
Room Air Conditioners, evaporative cooloers, remote fan coils, and other shaft mounted fan and blower applications
Mounting
Stud
Number of Speeds
3

Description

Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/8 HP, Nameplate RPM 1,550, No. of Speeds 3, Voltage 115V AC, Full Load Amps 2.03 A, 48Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 50 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 14 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring/Stud, Motor Mounting Position Horizontal, Number of Shafts 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.