Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Century Room Air Cond Mtr, PSC, OAO, 1075 RPM 452A

Room Air Cond Mtr, PSC, OAO, 1075 RPM (Discontinued)

  • Mfr # 452A
  • Zoro # G1647405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452A
Zoro #
G1647405
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Lead Length
36 in
Length Less Shaft
4 7/16 in
Shaft Length
9 1/4 in
Resilient Ring Dia.
2 1/2 in
Body Dia.
5 in
Overall Length
22 7/8 in

Details

Motor Design
Permanent Split Capacitor
HP
1/20
RPM Range
1,001-1,100
No. of Speeds
4
Voltage
115V AC
Motor Shaft Rotation
CWLE
Frame
42Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Cradle Base
Phase
Single
Ins. Class
A
Motor Thermal Protection
Auto
Motor Service Factor
1
Hz
60 Hz
Capacitor Required
Included
Full Load Amps
0.8 A
Duty
Continuous
Motor Bearings
Sleeve
Nameplate RPM
1,075
Ring to Ring Center
4 1/16 in
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Shaft Design
Flat
Max. Ambient Temp.
40 Degrees C
Motor Sub Application
Room Air Conditioner
Item
Room Air Conditioner Motor
Motor Application
HVAC/R
Standards
CSA, UL
Number of Speeds
4
Stud Quantity
4
Application
High Efficiency Performance in Fan Coil Heating/Air Conditioning, Furnace Blowers, Unit Heaters and Other Shaft-mounted Fan/Blower
Motor Mounting Position
Horizontal
Usable @ 200V
No
Weight
11 lb
Mounting
Cradle Base
Duty Cycle
Continuous
Conduit Box Position
F2
Usable @ 208V
No
Motor Frame Material
Steel
Number of Shafts
2

Description

Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/20 HP, Nameplate RPM 1,075, No. of Speeds 4, Voltage 115V AC, Full Load Amps 0.8 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class A, Motor Shaft Rotation CWLE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 36 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.