Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Century Room Air Cond Mtr, PSC, OAO, 1075 RPM DBL6524V1

Room Air Cond Mtr, PSC, OAO, 1075 RPM (Discontinued)

  • Mfr # DBL6524V1
  • Zoro # G1617217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBL6524V1
Zoro #
G1617217
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Resilient Ring Dia.
2 1/2 in
Stud Size
#8-32 x 1 5/8 in
Shaft Length
8 in
Bolt Circle Dia.
4 5/8 in
Length Less Shaft
5 11/16 in
Body Dia.
5 in
Lead Length
26 in

Details

Motor Design
Permanent Split Capacitor
HP
1/4
RPM Range
1001-1100
No. of Speeds
4
Voltage
115
Motor Shaft Rotation
CCWLE
Frame
42Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Cradle Base
Voltage Compatibility
115, 120
Ring to Ring Center
5 1/4 in
Phase
1
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Sleeve
Nameplate RPM
1075
Ins. Class
B
Hz
60
Capacitor Required
2MDV6
Mounting Stud Pattern
3 1/4 in x 3 1/4 in
Motor Service Factor
1.00
Item
Room Air Conditioner Motor
Motor Sub Application
Room Air Conditioner
Standards
UL, CSA
Full Load Amps
4.1
Motor Thermal Protection
Auto
Duty
Continuous
Motor Application
HVAC/R
Application
Room Air Conditioners And Through-The-Wall Units, Shaft-Mounted Fan And Blower
Mounting
Cradle Base
Motor Mounting Position
All Angle
Number of Speeds
4

Description

Room Air Conditioner Motor, 1 Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1075, No. of Speeds 4, Voltage 115, Full Load Amps 4.1, 42Y Frame, Motor Thermal Protection Auto, 60 Hz, Motor Service Factor 1.00, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 26 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.