Zoro Homepage
This item is Discontinued.
Century Room Air Cond Mtr, PSC, OAO, 1075 RPM RAL1016

Room Air Cond Mtr, PSC, OAO, 1075 RPM (Discontinued)

  • Mfr # RAL1016
  • Zoro # G1808633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAL1016
Zoro #
G1808633
UPC #
786674030283
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
8 1/8 in
Stud Size
#8-32 x 1-5/8 in
Body Dia.
5 5/8 in
Bolt Circle Dia.
5 1/8 in
Length Less Shaft
4 3/8 in
Lead Length
35 in
Resilient Ring Dia.
2 1/4 in
Overall Length
20 in

Details

Motor Design
Permanent Split Capacitor
HP
1/6
RPM Range
1,001-1,100
No. of Speeds
3
Voltage
115V AC
Motor Shaft Rotation
CCWLE
Frame
48Y
Motor Enclosure Design
Semi Enclosed Air-Over
Motor Mounting Type
Resilient Ring, Extended Stud
Nameplate RPM
1,075 RPM
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Full Load Amps
2.02 A
Phase
1
Item
Room Air Conditioner Motor
Motor Service Factor
1
Standards
CSA Certified, UL Recognized
Motor Application
HVAC/R
Motor Thermal Protection
Auto
Hz
60 Hz
Motor Bearings
Sleeve
Max. Ambient Temp.
40 Degrees C
Capacitor Required
2MDV4
Motor Sub Application
Room Air Conditioner
Ins. Class
A
Duty
Continuous
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Duty Cycle
Continuous
Motor Frame Material
Steel
Motor Shaft Design
Flat
Mounting Holes
(4) #8-32
Stud Quantity
4
Usable @ 200V
No
Motor Mounting Position
Horizontal
Includes
Extended Studs, Resilient Rings
Number of Shafts
2
Usable @ 208V
No
Weight
12 lb
Mounting
Stud
Application
Room Air Conditioners And Through-The-Wall Units, Shaft-Mounted Fan And Blower
Number of Speeds
3

Description

Room Air Conditioner Motor, 1 Phase, Motor Design Permanent Split Capacitor, 1/6 HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 115V AC, Full Load Amps 2.02 A, 48Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class A, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 35 in, Motor Enclosure Design Semi Enclosed Air-Over, Motor Mounting Type Resilient Ring, Extended Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.