This item is Discontinued.

Century Room Air Cond Mtr, Shad Pol, OAO, 1000 RPM 9689

Room Air Cond Mtr, Shad Pol, OAO, 1000 RPM (Discontinued)

  • Mfr # 9689
  • Zoro # G2469695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9689
Zoro #
G2469695
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Length Less Shaft
4 in
Bolt Circle Dia.
4 5/8 in
Resilient Ring Dia.
2 1/4 in
Lead Length
36 in
Shaft Length
11 in and 10 1/2 in
Stud Size
#8-32 x 1 5/8 in
Body Dia.
5 in

Details

Motor Design
Shaded Pole
HP
1/10
RPM Range
1001-1100
No. of Speeds
5
Voltage
208-230
Motor Shaft Rotation
CCWLE
Frame
42Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Stud
Phase
1
Motor Shaft Design
Flat
Ring to Ring Center
4 to 5 1/8 in
Max. Ambient Temp.
40 Degrees C
Ins. Class
B
Motor Thermal Protection
Auto
Motor Application
HVAC/R
Item
Room Air Conditioner Motor
Mounting Stud Pattern
2 5/16 in x 4 in
Motor Bearings
Sleeve
Full Load Amps
2.3
Voltage Compatibility
115/208-230, 208-230, 208-240
Motor Sub Application
Room Air Conditioner
Nameplate RPM
1000
Standards
UL, CSA
Duty
Continuous
Hz
60
Capacitor Required
No
Motor Service Factor
1.00

Description

Room Air Conditioner Motor, Shaded Pole, 1/10 HP, RPM Range 1001-1100, No. of Speeds 5, Voltage 208-230, CCWLE Motor Shaft Rotation, 42Y Frame, Open Air-Over, Stud Motor Mounting Type, Shaft Dia. 1/2 in, Shaft Length 11 in and 10 1/2 in, Motor Thermal Protection Auto, 1000 Nameplate RPM, 1 Phase, Sleeve Motor Bearings, Capacitor Required No, Ins. Class B, Mounting Stud Pattern 2 5/16 in x 4 in, Motor Service Factor 1.00, Continuous, 60 Hz, Full Load Amps 2.3, Max. Ambient Temp. 40 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.