This item is Discontinued.

Century Room Air Cond Mtr, Shad Pol, OAO, 1050 RPM 9670

Room Air Cond Mtr, Shad Pol, OAO, 1050 RPM (Discontinued)

  • Mfr # 9670
  • Zoro # G2873841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9670
Zoro #
G2873841
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
10 1/2 in
Lead Length
52 in
Length Less Shaft
3 3/4 in
Body Dia.
5 in
Bolt Circle Dia.
4 5/8 in
Resilient Ring Dia.
2 1/4 in
Stud Size
#8-32 x 1 1/2 in

Details

Motor Design
Shaded Pole
HP
1/15
RPM Range
1001-1100
No. of Speeds
3
Voltage
208-230
Motor Shaft Rotation
CCWLE
Frame
42Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Stud
Motor Application
HVAC/R
Full Load Amps
1.3
Standards
UL, CSA
Motor Service Factor
1.00
Motor Thermal Protection
Auto
Motor Bearings
Sleeve
Item
Room Air Conditioner Motor
Phase
1
Ring to Ring Center
3 3/4 to 4 3/4 in
Motor Shaft Design
Flat
Nameplate RPM
1050
Hz
60/50
Max. Ambient Temp.
40 Degrees C
Motor Sub Application
Room Air Conditioner
Voltage Compatibility
115/208-230, 208-230, 208-240
Duty
Continuous
Capacitor Required
No
Ins. Class
A
Mounting Stud Pattern
2 5/16 in x 4 in

Description

Room Air Conditioner Motor, Shaded Pole, 1/15 HP, RPM Range 1001-1100, No. of Speeds 3, Voltage 208-230, CCWLE Motor Shaft Rotation, 42Y Frame, Open Air-Over, Stud Motor Mounting Type, Shaft Dia. 1/2 in, Shaft Length 10 1/2 in, Motor Thermal Protection Auto, 1050 Nameplate RPM, 1 Phase, Sleeve Motor Bearings, Capacitor Required No, Ins. Class A, Mounting Stud Pattern 2 5/16 in x 4 in, Motor Service Factor 1.00, Continuous, 60/50 Hz, Full Load Amps 1.3, Max. Ambient Temp. 40 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.