This item is Discontinued.

Century Room Air Cond Mtr, Shad Pol, OAO, 1050 RPM 9672

Room Air Cond Mtr, Shad Pol, OAO, 1050 RPM (Discontinued)

  • Mfr # 9672
  • Zoro # G2615961
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9672
Zoro #
G2615961
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Resilient Ring Dia.
2 1/4 in
Bolt Circle Dia.
4 5/8 in
Body Dia.
5 in
Stud Size
#8-32 x 1-1/2 in
Shaft Length
8 5/16 in
Lead Length
38 in
Length Less Shaft
3 3/4 in
Overall Length
20 in

Details

Motor Design
Shaded Pole
HP
1/12
RPM Range
1,001-1,100
No. of Speeds
3
Voltage
115V AC
Motor Shaft Rotation
CCWLE
Frame
42Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Stud
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Bearings
Sleeve
Phase
Single
Max. Ambient Temp.
40 Degrees C
Ring to Ring Center
4 1/16 in
Hz
60 Hz
Standards
CSA Certified, UL Recognized
Duty
Continuous
Capacitor Required
No
Motor Sub Application
Room Air Conditioner
Ins. Class
A
Motor Shaft Design
Flat
Motor Application
HVAC/R
Motor Service Factor
1
Full Load Amps
4 A
Nameplate RPM
1,050
Mounting Stud Pattern
2-5/16 in x 4 in
Item
Room Air Conditioner Motor
Motor Thermal Protection
Auto
Motor Mounting Position
Horizontal
Motor Frame Material
Steel
Mounting Holes
4
Includes
Resilient Mounting Ring
Usable @ 200V
No
Weight
9 lb
Usable @ 208V
No
Stud Quantity
4
Number of Shafts
2
Number of Speeds
3
Mounting
Stud
Application
Room Air Conditioners, evaporative cooloers, remote fan coils, and other shaft mounted fan and blower applications

Description

Room Air Conditioner Motor, Single Phase, Motor Design Shaded Pole, 1/12 HP, Nameplate RPM 1,050, No. of Speeds 3, Voltage 115V AC, Full Load Amps 4 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class A, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 38 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position Horizontal, Number of Shafts 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.