This item is Discontinued.

Century Room Air Cond Mtr, Shad Pol, OAO, 1550 RPM 323A

Room Air Cond Mtr, Shad Pol, OAO, 1550 RPM (Discontinued)

  • Mfr # 323A
  • Zoro # G1276091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
323A
Zoro #
G1276091
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
6 7/8 in and 6 7/16 in
Resilient Ring Dia.
2 1/4 in
Bolt Circle Dia.
4 5/8 in
Body Dia.
5 in
Length Less Shaft
3 3/4 in
Stud Size
#8-32 x 1 1/2 in
Lead Length
48 in

Details

Motor Design
Shaded Pole
HP
1/12
RPM Range
1501-1600
No. of Speeds
3
Voltage
115
Motor Shaft Rotation
CCWLE
Frame
42Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Stud
Capacitor Required
No
Duty
Continuous
Motor Sub Application
Room Air Conditioner
Standards
UL, CSA
Motor Bearings
Sleeve
Nameplate RPM
1550
Ring to Ring Center
3 3/4 to 4 3/4 in
Max. Ambient Temp.
40 Degrees C
Item
Room Air Conditioner Motor
Ins. Class
A
Motor Application
HVAC/R
Mounting Stud Pattern
3 1/4 in x 3 1/4 in
Motor Thermal Protection
Auto
Hz
60
Full Load Amps
3.2
Voltage Compatibility
115, 120, 115/208-230, 115/230, 120/240
Motor Shaft Design
Flat
Phase
1
Motor Service Factor
1.00

Description

Room Air Conditioner Motor, Shaded Pole, 1/12 HP, RPM Range 1501-1600, No. of Speeds 3, Voltage 115, CCWLE Motor Shaft Rotation, 42Y Frame, Open Air-Over, Stud Motor Mounting Type, Shaft Dia. 1/2 in, Shaft Length 6 7/8 in and 6 7/16 in, Motor Thermal Protection Auto, 1550 Nameplate RPM, 1 Phase, Sleeve Motor Bearings, Capacitor Required No, Ins. Class A, Mounting Stud Pattern 3 1/4 in x 3 1/4 in, Motor Service Factor 1.00, Continuous, 60 Hz, Full Load Amps 3.2, Max. Ambient Temp. 40 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.