This item is Discontinued.

Century Split-Phase Belt Drive Motor, 1/6, 1/18 HP, 48Z Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM BGF2014L

Split-Phase Belt Drive Motor, 1/6, 1/18 HP, 48Z Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM (Discontinued)

  • Mfr # BGF2014L
  • Zoro # G2483503
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BGF2014L
Zoro #
G2483503
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Length Less Shaft
8 3/4 in
Overall Length
10 11/16 in
Resilient Ring Dia.
2 1/2 in
Body Dia.
5 5/8 in
Shaft Length
1 15/16 in

Details

Item
Belt Drive Motor
Motor Design
Split-Phase
Motor Enclosure Design
Open Dripproof
HP
1/6, 1/18
No. of Speeds
2
RPM Range
1,701-1,800
Nameplate RPM
1,725/1,140
Voltage
115V AC
Frame
48Z
Motor Mounting Type
Cradle Base
Motor Thermal Protection
Auto
Motor Service Factor
1.35
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Phase
Single
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Motor Shaft Rotation
CW/CCW
Standards
CSA, UL Recognized
Motor Mounting Position
All Angle
Motor Bearings
Ball
Full Load Amps
4.1/2.0 A
Frame Material
Rolled steel
Max. Ambient Temp.
104 Degrees F
Ins. Class
B
Duty
Continuous
Ring to Ring Center
8 1/4 in
Footnotes
26, 274
Motor Frame Material
Steel
Hz
60 Hz
Duty Cycle
Continuous
Usable @ 200V
No
Weight
16 lb
Usable @ 208V
No

Description

Fan and Blower Motor, Single Phase, Motor Design Split-Phase, 1/18 hp, 1/6 hp HP, Nameplate RPM 1,725/1,140 RPM, No. of Speeds 2, Voltage 115V AC, 4.1/2.0 A Full Load Amps, 48Z Frame, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1.35, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.