Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Century Spring C-231 2 Count 6 in. Extension Springs .56 in. OD

  • Mfr # C-231

  • Zoro # G404066968


product price: $40.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-231
Zoro #
G404066968
UPC #
38594002315
Country of Origin
China

Description

  • Extension springs
  • Generally close wound helical with ends formed to permit their use in applications requiring resistance to pulling force
  • 9/16" outside diameter
  • 6" length
  • 0.072 wire diameter
  • 3.61 maximum deflection
  • 21.1 maximum safe load
  • 2 per card
  • Width: 2
  • Height: 8.58
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.