Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Century Spring C-253 16.5 in. Extension Springs .56 in. OD

  • Mfr # C-253

  • Zoro # G104066978


product price: $17.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-253
Zoro #
G104066978
UPC #
38594002537
Country of Origin
United States

Description

  • Extension springs
  • Generally close wound helical with ends formed to permit their use in applications requiring resistance to pulling force
  • 9/16" outside diameter
  • 16-1/2" length
  • 0.054 wire diameter
  • 25.2 maximum deflection
  • 9.5 maximum safe load
  • Length: 5.6
  • Height: 16.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.