Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Century Spring C-259 2 Count 4 in. Extension Springs 1.19 in. OD

  • Mfr # C-259

  • Zoro # G804066964


product price: $23.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-259
Zoro #
G804066964
UPC #
038594002599
Country of Origin
United States

Description

  • Extension springs
  • Generally close wound helical with ends formed to permit their use in applications requiring resistance to pulling force
  • 13/16" outside diameter
  • 4" length
  • 0.120 wire diameter
  • 0.73 maximum deflection
  • 61.7 maximum safe load
  • 2 per card
  • Width: 2.5
  • Height: 5.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.