This item is Discontinued.

Century Square Flange Pool Pump Motor, 1 HP, 56Y Frame, 3450 Nameplate RPM BG848A

Square Flange Pool Pump Motor, 1 HP, 56Y Frame, 3450 Nameplate RPM (Discontinued)

  • Mfr # BG848A
  • Zoro # G3062595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG848A
Zoro #
G3062595
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
1"
Shaft Dia.
5/8"

Details

Item
Square Flange Pool Pump Motor
HP
1
Motor Service Factor
1.65
RPM Range
3001-3600
Nameplate RPM
3450
Frame
56Y
Phase
1
Voltage
115/230
Full Load Amps
16.0/8.0
Ins. Class
B
Design
Two Compartment
Finish
Black Epoxy
Motor Application
Pump
Standards
Pending - TBA
Shaft Material
Stainless Steel
Motor Efficiency Group
Standard Efficient
Motor Bearings
Ball
Motor Sub Application
Pool and Spa Pump
Shaft
Threaded 1/2-20 UNF-2A RH and 1/4-20 UNC-2B LH
Max. Ambient Temp.
50 Degrees C
Hz
60
Voltage Compatibility
115, 120, 230, 240, 115/230, 120/240

Description

Square Flange Pool Pump Motor, 1 HP, Nameplate RPM 3450, 56Y Frame, Voltage 115/230, 60 Hz, 1 Phase, Full Load Amps 16.0/8.0, Ins. Class B, Motor Service Factor 1.65, Ball Motor Bearings, Max. Ambient Temp. 50 Degrees C, Shaft Threaded 1/2-20 UNF-2A RH and 1/4-20 UNC-2B LH, Shaft Material Stainless Steel, Shaft Dia. 5/8 In., Shaft Length 1 In., Black Epoxy Finish, Two Compartment, Pending - TBA Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.