Three-Phase General Purpose Motor, 3 HP, RA56HZ Frame, 575V Voltage, 1,725 Nameplate RPM

  • Mfr # H955L

  • Zoro # G212192118


product price:  $861.99
/ea
Free Shipping & Returns

Key Features

HP
3
Nameplate RPM
1,725
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
3.7 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H955L
Zoro #
G212192118
UPC #
786674055859
Country of Origin
Mexico

Dimensions

Length Less Shaft
12 9/16 in
Overall Length
14 7/8 in
Shaft Dia.
7/8 in
Shaft Length
2 5/16 in

Details

Item
General Purpose Motor
HP
3
Nameplate RPM
1,725
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
3.7 A
Frame
RA56HZ
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1725
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
575 V
Hz
60 Hz
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Standards
CSA Certified, UL Listed
Usable @ 200V
No
Motor Thermal Protection
None
Duty Cycle
Continuous
Weight
42 lb
Usable @ 208V
No

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 3 HP, Nameplate RPM 1,725, Frame RA56HZ, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 3.7 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, 1725, CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.