Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Unit Bearing Motor, Sleeve, 3/8 In. L UB05CCLA2F

Unit Bearing Motor, Sleeve, 3/8 In. L (Discontinued)

  • Mfr # UB05CCLA2F
  • Zoro # G3400004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB05CCLA2F
Zoro #
G3400004
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1/4 in
Length Less Shaft
2 3/4 in
Body Dia.
3 1/2 in
Overall Length
3 1/8 in
Bolt Circle Dia.
2 13/16 in
Shaft Length
3/8 in

Details

Motor Sub Application
Refrigerator/Freezer
Output Watts
5 W
HP
1/150
RPM Range
1,501-1,600
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Phase
Single
Voltage
115V AC
Motor Shaft Rotation
CCWLE
Nameplate RPM
1,550
Frame
Non-Standard
Motor Mounting Position
All Angle
Motor Design
Shaded Pole
Includes
Vibration Dampening Hub Washer, Speed Nut and (4) Mounting Screw
Item
Unit Bearing Motor
Motor Service Factor
1
Max. Ambient Temp.
50 Degrees C
Motor Mounting Type
Rear/Foot
Ins. Class
B
Motor Shaft Design
Threaded
Motor Frame Material
Cast Aluminum
Frame Material
Aluminum
Motor Enclosure Design
Totally Enclosed Air-Over
Hz
60/50 Hz
Motor Bearings
Sleeve
Motor Thermal Protection
Impedance
Full Load Amps
0.34 A
Motor Application
HVAC/R
No. of Speeds
1
Usable @ 200V
No
Usable @ 208V
No
Mounting Holes
Untapped

Description

Unit Bearing Motor, Single Phase, Motor Design Shaded Pole, 1/150 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115V AC, 0.34 A Full Load Amps, Non-Standard Frame, Output Watts 5 W, 60/50 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Impedance, Ins. Class B, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Foot, Motor Frame Material Cast Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.