Zoro Homepage
This item is Discontinued.
Century Unit Brg Mtr, Sh Pole, 1550,115V, 6W, CCWLE UB06CCL2F

Unit Brg Mtr, Sh Pole, 1550,115V, 6W, CCWLE (Discontinued)

  • Mfr # UB06CCL2F
  • Zoro # G3708092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB06CCL2F
Zoro #
G3708092
UPC #
786674032539
Country of Origin
China

Dimensions

Length Less Shaft
3"
Shaft Dia.
1/4"
Bolt Circle Dia.
2-13/16"
Body Dia.
3-7/16"
Overall Length
3-7/16"
Shaft Length
7/16"

Details

Motor Sub Application
Refrigerator/Freezer
Output Watts
6
HP
1/125
RPM Range
1501-1600
Voltage Compatibility
115, 120, 115/208-230, 115/230, 120/240
Phase
1
Voltage
115
Motor Shaft Rotation
CCWLE
Nameplate RPM
1550
Frame
Non-Standard
Includes
(4) Mounting Screws, Speed Nut, Vibration Dampening Hub Washer
Motor Mounting Type
Rear/Foot
Item
Unit Bearing Motor
Motor Frame Material
Cast Iron
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Shaft Design
Threaded
Motor Service Factor
1.00
Motor Application
HVAC/R
Motor Thermal Protection
Impedance
Ins. Class
B
Hz
60/50
Max. Ambient Temp.
50 Degrees C
Motor Design
Shaded Pole
Frame Material
Cast Iron
Motor Mounting Position
All Angle
Full Load Amps
0.40
Motor Bearings
Unit

Description

Unit Bearing Motor, Shaded Pole, Totally Enclosed Air-Over, 1/125 HP, 1550 Nameplate RPM, Frame Non-Standard, Voltage 115, Hz 60/50, 1 Phase, Full Load Amps 0.40, Output Watts 6, Rear/Foot Motor Mounting Type, Motor Thermal Protection Impedance, Ins. Class B, Motor Service Factor 1.00, Unit Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CCWLE, Overall Length 3 7/16 in, Motor Shaft Design Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.