Shop CENTURY
See all product information
Create Account
V108 General Purpose Motor
- Mfr # UV108
- Zoro # G423931278
product price:Â
$
889.99
/ea
Free Shipping & Returns
Key Features
HP
2
No. of Speeds
1
Hz
60 Hz
Motor Frame Material
Rolled Steel
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UV108
- Zoro #
- G423931278
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 2
- No. of Speeds
- 1
- Hz
- 60 Hz
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,745 RPM
- Frame
- 145TC
Description
Century V108 general purpose motor (PEM-UV108) features a keyed 0.875 in. shaft with 2.13 in. extension, 1.15 service factor and Class B insulation for continuous duty at 60 Hz. Four-pole design starts across the line, is UL recognized and CSA approved, and measures 16 x 8 x 10 in., weighs 42 lb; manufactured in Mexico.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.