Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L Bracket for Permanent Mount Antenna

  • Mfr # RAS-1060A

  • Zoro # G3336649


product price: $15.39
/ea

Key Features

For Use With
Mfr. No. VX-2100 DO-50, VX-2000 G7-25, VX-2100 G7-45, VX2200 DO-25, VX2200 DO-50, VX2200 G7-45, VX4500, VX4600
Sub-Category
Antennas
Height (In.)
1 1/2 in
Width (In.)
3 1/2 in
Length (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RAS-1060A
Zoro #
G3336649
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
1 1/2 in
Width (In.)
3 1/2 in
Length (In.)
6 in
Height
1 1/2 in
Length
6 in
Width
3 1/2 in
Overall Width
3 1/2 in
Overall Height
1 1/2 in
Overall Length
6 in

Details

Item
Antenna Bracket
For Use With
Mfr. No. VX-2100 DO-50, VX-2000 G7-25, VX-2100 G7-45, VX2200 DO-25, VX2200 DO-50, VX2200 G7-45, VX4500, VX4600
Sub-Category
Antennas
Type
L Bracket, Mobile, Permanent Mount
Compatible Antenna Brand
Motorola
Compatible Antenna Manufacturer Model Number
VX-2000 G7-25, VX-2100 DO-50, VX-2100 G7-45, VX2200 DO-25, VX2200 DO-50, VX2200 G7-45, VX4500, VX4600
Product Type
Antenna Bracket

Description

Antenna Bracket, Product Type Antenna Bracket, Compatible Antenna Brand Motorola, Compatible Antenna Manufacturer Model Number VX-2000 G7-25, VX-2100 DO-50, VX-2100 G7-45, VX2200 DO-25, VX2200 DO-50, VX2200 G7-45, VX4500, VX4600, Overall Height 1 1/2 in, Overall Length 6 in, Overall Width 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.