Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HW2014B1L
Zoro #
G0902221
UPC #
-
Country of Origin
Mexico
Dimensions
Bolt Circle Dia.
4 5/8 in
Ring Dia.
2 1/4 in
Resilient Ring Dia.
2 1/4 in
Length Less Shaft
7 7/16 in
Overall Length
8 5/16 in
Shaft Dia.
1/2 in
Height
7 3/4 in
Body Dia.
5.6 in
Shaft Length
13/16 in
Bolt Circle Diameter
4 5/8 in
Body Diameter
5 9/16 in
Description
Circulating Pump Motor, Compatible with Pump Type In-Line Circulating Pumps, Horsepower 1/6, Maximum Ambient Temperature 122 Degrees F, Maximum RPM 1,725 RPM, Motor Enclosure Design Open Dripproof, Motor Thermal Protection Auto, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Body Diameter 5 9/16 in, Bolt Circle Diameter 4 5/8 in, Frame 48Z, Frequency 60 Hz, Full Load Current 3.5 A, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.