Zoro Homepage
This item is Discontinued.
Century Water Circulator Motor, NEMA/IEC, Ring HW2014V1L

Water Circulator Motor, NEMA/IEC, Ring (Discontinued)

  • Mfr # HW2014V1L
  • Zoro # G1529464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW2014V1L
Zoro #
G1529464
UPC #
-
Country of Origin
Mexico

Dimensions

Ring Dia.
2-1/2"
Resilient Ring Dia.
2-1/2"

Description

Water Circulator Motor, Split-Phase, Open Dripproof, 1/6 HP, 1725 Nameplate RPM, Frame 48Z, Voltage 115, 60 Hz, 1 Phase, Full Load Amps 3.0, Ring Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.35, Sleeve Motor Bearings, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CWLE, Ring Dia. 2 1/2 in, 7 15/16 in Ring to Ring Center, Mfr. No. HW2014V1, Standards UL, CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.