Cam Lock Power Cord, 400A, 600VAC, CL40FBK
Mfr # 61410SCBK
Zoro # G1335564
product price:Â $227.99
/ea
Free Shipping & Returns
Key Features
Max. Amps
400 A
Cord Length
10 ft
Wire Size
4/0 AWG
Voltage
600VAC
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
61410SCBK
Zoro #
G1335564
UPC #
-
Country of Origin
United States
Dimensions
Cord Length
10 ft
Wire Size
4/0 AWG
Details
Item
Cam Lock Power Cable
Max. Amps
400 A
Voltage
600VAC
Jacket Color
Black
Standards
CUL, UL Listed
Plug End
CL40MBK
Connector End
CL40FBK
Material
Rubber
Voltage Rating
600V AC
Number of Poles
1
Color
Black
For Use With
Distribution Cart
Number of Wires
1
Current - Maximum
400 A
Plug End Connection Type
CL40MBK
Connector End Connection Type
CL40FBK
Description
Cam Lock Power Cable, Max. Amps 400 A, Voltage Rating 600V AC, Connector End CL40FBK, Plug End CL40MBK, Number of Poles 1, Number of Wires 1, Wire Size 4/0 AWG, Color Black, Cord Length 10 ft, For Use With Distribution Cart, Standards CUL, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.