Shop SOUTHWIRE

CEP 150 Lumens, LED Yellow Temporary String Light

  • Mfr # 97135

  • Zoro # G4309654


product price:  $256.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Includes
Lamp
Standards
cETLus
Features
Plastic Housing, Very Low Heat Output, Vinyl Jacket Material
Power Source
Corded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
97135
Zoro #
G4309654
UPC #
-
Country of Origin
Philippines

Dimensions

Max. Extension Height
4 in
Cord Length - Job Site Lighting
50 ft
Cord Length
50 ft.
Job Site Lighting Max. Height
4"
Overall Depth
21 in
Overall Height
4 in
Power Cord Length
50 ft
String Overall Length
50 ft

Details

Item
Temporary Job Site Light Stringer
Voltage
120 V AC
Includes
Lamp
Standards
cETLus
Features
Plastic Housing, Very Low Heat Output, Vinyl Jacket Material
Power Source
Corded
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Lamp Included
Yes
Replacement Lamp
Mfr. No. 9709
Item - Job Site Lighting
Temporary Job Site Light Stringer
Rated Life
50,000 hr
Lamp Watts
6.6 W
Color
Yellow
Type - Job Site Lighting
String
Base Style
String
Bulb Technology
LED
NEMA Plug Configuration
1-15P
Number of Lamp Heads
5
Light Distribution
Flood
Light Distribution - Job Site Lighting
Flood
Safety Rated
Not Safety Rated
Power Source - Job Site Lighting
Corded (AC)
Lamp Type
LED
Lighting Technology
LED
Gauge/Conductor
18/2
Lumens
4500
NEC Cord Designation
STW
Switch Type
No Switch
Lamp Life
50,000 hr
IP Rating
Not Rated
Cord Wire Gauge
18 AWG
Includes Bulb
Built-In
Frame Color
Yellow
Mount Type
Hook
Wattage
6.6 W
Operating Voltage
120V AC
Bulb Spacing
10 ft
Plug Type
Straight Blade
Color Rendering Index
Not Rated
Job Light Type
String Light
Lamp Guard
Plastic
Cord Designation
STW
Number of Bulb Fixtures
5
Bulb Base Type
Screw In
Head Color
Yellow
Hazardous Location Specification
Not Rated
Maximum Brightness
4,500 lm
Resistance Properties
Corrosion Resistant
Number of Cord Wires
2
Replacement Bulb Part Number
Mfr. No. 9709
Type
LED
Base
E-17

Description

Temporary Job Site Light Stringer, Bulb Base Type Screw In, Bulb Spacing 10 ft, Color Temperature Not Applicable, Head Diameter Not Applicable, IP Rating Not Rated, Lighting Technology LED, Maximum Brightness 4,500 lm, Mount Type Hook, Number of Bulb Fixtures 5, Operating Voltage 120V AC, Overall Depth 21 in, Overall Height 4 in, Power Cord Length 50 ft, String Overall Length 50 ft, Switch Type No Switch, Wattage 6.6 W, Color Rendering Index Not Rated, Hazardous Location Specification Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.