Shop GLOBE ELECTRIC

241490 5 ft. 4 in. Oslo Collection Mini LED String Light Set; 10 Light

  • Mfr # 241490

  • Zoro # G404159646


product price:  $46.85
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
241490
Zoro #
G404159646
UPC #
58219678510
Country of Origin
China

Description

Features
  • With mesh teardrops shades
  • 6" spacing between each light
  • For indoor & outdoor use
  • Uses 2 AA batteries, included & an outdoor battery box in pdq tray with try me button
Specifications
  • Collection: Oslo
  • No of Light: 10
  • Size: 5 ft. & 4"
  • Weight: 10 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.