CEP 2500 Lumens, LED Yellow Temporary String Light

  • Mfr # 97132

  • Zoro # G4309645


product price:  $500.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Includes
Lamp
Standards
cETLus
Features
Plastic Housing, Very Low Heat Output, Vinyl Jacket Material
Power Source
Corded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
97132
Zoro #
G4309645
UPC #
-
Country of Origin
Philippines

Dimensions

Job Site Lighting Max. Height
4"
Max. Extension Height
4 in
Cord Length
100 ft.
Cord Length - Job Site Lighting
100 ft
Overall Depth
22 in
Overall Height
4 in
String Overall Length
100 ft
Power Cord Length
100 ft

Details

Item
Temporary Job Site Light Stringer
Voltage
120 V AC
Includes
Lamp
Standards
cETLus
Features
Plastic Housing, Very Low Heat Output, Vinyl Jacket Material
Power Source
Corded
Lumens
9000
NEC Cord Designation
STW
Lighting Technology
LED
Lamp Type
LED
Color
Yellow
Lamp Included
Yes
Gauge/Conductor
18/2
Power Source - Job Site Lighting
Corded (AC)
Type - Job Site Lighting
String
Replacement Lamp
Mfr. No. 9709
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Number of Lamp Heads
10
Item - Job Site Lighting
Temporary Job Site Light Stringer
Base Style
String
Light Distribution - Job Site Lighting
Flood
Bulb Technology
LED
NEMA Plug Configuration
1-15P
Lamp Watts
6.6 W
Rated Life
50,000 hr
Safety Rated
Not Safety Rated
Light Distribution
Flood
Lamp Life
50,000 hr
Switch Type
No Switch
IP Rating
Not Rated
Frame Color
Yellow
Operating Voltage
120V AC
Lamp Guard
Plastic
Bulb Spacing
10 ft
Job Light Type
String Light
Wattage
6.6 W
Number of Cord Wires
2
Cord Designation
STW
Includes Bulb
Built-In
Replacement Bulb Part Number
Mfr. No. 9709
Hazardous Location Specification
Not Rated
Mount Type
Hook
Color Rendering Index
Not Rated
Resistance Properties
Corrosion Resistant
Maximum Brightness
9,000 lm
Bulb Base Type
Screw In
Plug Type
Straight Blade
Number of Bulb Fixtures
10
Cord Wire Gauge
18 AWG
Head Color
Yellow
Type
LED
Base
E-17

Description

Temporary Job Site Light Stringer, Bulb Base Type Screw In, Bulb Spacing 10 ft, Color Temperature Not Applicable, Head Diameter Not Applicable, IP Rating Not Rated, Lighting Technology LED, Maximum Brightness 9,000 lm, Mount Type Hook, Number of Bulb Fixtures 10, Operating Voltage 120V AC, Overall Depth 22 in, Overall Height 4 in, Power Cord Length 100 ft, String Overall Length 100 ft, Switch Type No Switch, Wattage 6.6 W, Color Rendering Index Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.