Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LED High Bay Fixture, 60W, 7200 lm, 5000K

  • Zoro #: G4859010
  • Mfr #: CL60LEDG2
$122.32
  • Bulb Technology: LED
  • Green Environmental Attribute: RoHS 2011/65/EU Compliant
  • Fixture Warranty: 1 yr
See full product details
This item ships free.

Cep #CL60LEDG2 Specifications

  • Zoro #: G4859010
  • Mfr #: CL60LEDG2
Bulb Technology: LED Green Environmental Attribute: RoHS 2011/65/EU Compliant
Fixture Warranty: 1 yr Standards: cETLus
Color Temp.: 5000K Fixture Voltage: 120 to 277
Lumens Per Watt: 120.0 Fixture Lens Material: Tempered Glass
Fixture Width: 8 in Lamp Watts - Fixtures: 60.0 W
Fixture Housing Color: Orange Fixture Type - High and Low Bay Fixtures: Linear High Bay
LED Replacement For: 250W MH Fixture Rated Life: 50,000 hr
Fixture Lens Type: Clear Lumens: 7,200 lm
Occupancy Sensor: No Space to Mtg. Height Ratio: 2 to 1
Number of Light Bars: 1 Dimmable: No
Fixture Length: 8 in Fixture Temp. Range: -20 Degrees to 50 Degrees C
Fixture Mounting Type: Standard Emergency Back Up Battery: No
Lighting Certification: Unrated Lighting Technology: LED
Fixture Height: 11 1/2 in Fixutre Mounting Type: Standard
Fixture Series: CL Light Distribution: Wide
Color Temperature: 5,000 K Color Rendering Index: 85.0
Item: LED High Bay Fixture Lumens per Watt: 120.0 lm/W
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

7,200 lm Lumens, Light Distribution Wide, Color Temperature 5,000 K, Lighting Technology LED, Lighting Certification Unrated, Standards cETLus, Fixture Type - High and Low Bay Fixtures Linear High Bay, Fixture Voltage 120 to 277, Lamp Watts - Fixtures 60.0 W, Fixture Temp. Range -20 Degrees to 50 Degrees C, Color Rendering Index 85.0, Number of Light Bars 1, Fixture Lens Type Clear, Fixture Lens Material Tempered Glass, Lumens per Watt 120.0 lm/W, Fixture Housing Color Orange

Reviews of Cep #CL60LEDG2