Zoro Homepage

Portable Power Station, 60kVA, 120-208V

  • Mfr # 6212PDC30-2

  • Zoro # G1068697


product price: $9,358.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Phase
Three
Amps
100 A
Number of Outlets
6
Output Connection
(4) 50A 125/250V Non-GFCI and (2) 20A 125V GFCI Receptacles
Mounting
Cart
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6212PDC30-2
Zoro #
G1068697
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
32.86 in
Overall Width
25 in
Overall Height
57.24 in
Housing Material Thickness
16 ga
Transformer Size
30 kVA

Description

Portable Power Station, Three Phase, Input Voltage 480V AC, Output Voltage 120 to 208V AC, 30 kVA Rating, Output Connection (4) 50A 125/250V Non-GFCI and (2) 20A 125V GFCI Receptacles, Mounting Cart, 60 Hz Hz, 100 A Amps, Input Connection Hard Wired, Input Protection 60A Fused Disconnect, Secondary Protection 100A 3P Circuit Breaker, Enclosure Material Stainless Steel, Color Silver/Black, NEMA Rating 3R, Overall Height 57.24 in, Overall Width 25 in, Overall Depth 32.86 in, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.