Shop CEQUENT LAITNER COMPANY

469 Corn Broom With 54 in. Handle

  • Mfr # 469
  • Zoro # G603692531

product price: 
$
68.35
/ea

Key Features

Block Width
6.6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
469
Zoro #
G603692531
UPC #
81789004694
Country of Origin
China
Item
Corn Broom

Dimensions

Block Width
6.6 in

Description

  • Corn broom
  • 100% natural corn bristles
  • 54" wood handle
  • Length: 2.5
  • Width: 10.5
  • Height: 57.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.