Shop CEQUENT LAITNER COMPANY

476 15 in. Wide Angle Broom

  • Mfr # 476
  • Zoro # G403692830

product price: 
$
66.89
/ea

Key Features

Block Width
2.3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
476
Zoro #
G403692830
UPC #
81789004762
Country of Origin
China
Item
Angle Broom

Dimensions

Block Width
2.3 in

Description

  • Angle broom
  • Long soft tip bristles
  • 15" wide
  • Length: 1.25
  • Width: 8.5
  • Height: 53
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.