Round Point Shovel, 3.5 L Green

  • Mfr # 22959183

  • Zoro # G910060924


product price:  $21.49
/ea

Key Features

Handle Length
3.5
Handle Color
Green
Blade Width
3.5
Blade Type
Round Point
Overall Height
3.25
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22959183
Zoro #
G910060924
UPC #
32886007071
Country of Origin
Canada

Dimensions

Handle Length
3.5
Blade Width
3.5
Overall Height
3.25

Details

Handle Color
Green
Item
Round Point Shovel
Blade Type
Round Point

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.