
ANSI Cut A2 Impact Gloves, Skid-X Rough Out Coarse Palm, XL, PR
Mfr # 3026-XL
Zoro # G001780168
product price: $26.99
/prGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3026-XL
Zoro #
G001780168
UPC #
819954022057
Country of Origin
Indonesia
Details
Item
Chemical Resistant Gloves
Description
Deep Grip® gloves were designed to protect and add strong grip control for hands on hazardous work sites. Flexible impact shields add impact protection that bends with the fingers, and offers continuous protection from finger tips to wrist. The palm features an oil-resistant, one-piece palm that is double stitched on with Kevlar® thread for strong grip control and durability. The neoprene long cuff covers the wrist, while allowing the user to pull out of the glove if caught in a pinch or machinery.
FEATURES
Pre-Curved Fingers - Molded to fit the natural curve of your fingers
at rest to fight against hand fatigue
Flexible TPR (Thermo Plastic Rubber) - Shields against impact injuries
Skid-X Grip - Adds oil, water, and petrochemical resistance and heightens grip control in wet, oily, or dry environments
One-Piece Palm with Kevlar® Stitching - Adds abrasion resistance, durability, and longevity in high-wear areas
Long-Cuff Design - Adds protection, comfort, and “tear-away” ability with heavy machinery
Curved Fingers - Matches natural contour of hand to prevent fatigue injuries
Easy-Pull Tabs - Allows user to add name and easily put on gloves
FEATURES
Pre-Curved Fingers - Molded to fit the natural curve of your fingers
at rest to fight against hand fatigue
Flexible TPR (Thermo Plastic Rubber) - Shields against impact injuries
Skid-X Grip - Adds oil, water, and petrochemical resistance and heightens grip control in wet, oily, or dry environments
One-Piece Palm with Kevlar® Stitching - Adds abrasion resistance, durability, and longevity in high-wear areas
Long-Cuff Design - Adds protection, comfort, and “tear-away” ability with heavy machinery
Curved Fingers - Matches natural contour of hand to prevent fatigue injuries
Easy-Pull Tabs - Allows user to add name and easily put on gloves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.