
ANSI Cut A2 Winter Impact Gloves, Waterproof, Insulated, S
Mfr # 5081-XL
Zoro # G701780680
product price: $34.37
/prKey Features
Size
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5081-XL
Zoro #
G701780680
UPC #
819954024693
Country of Origin
Indonesia
Dimensions
Size
XL
Description
Gripping power is crucial when working with multiple textures and slick surfaces in oil and gas production, which is why the Tow Grip 201 Winter has a reinforced, oil-resistant grip on its palm.
The oil-resistant, dual-layer Zip Grip palm features a non-slip grip on top of a cotton palm for retaining grip even in slippery conditions. The palm of the Tow Grip 201 Winter that is reinforced with Kevlar® thread double stitching. 3M Thinsulate and a Hipora® liner ensure hands stay warm and dry while working in cold weather. Flexible Thermoplastic Rubber (TPR) shields on the back of the glove add impact protection that bends with the fingers, and offers continuous protection from finger tips to metacarpals.
The oil-resistant, dual-layer Zip Grip palm features a non-slip grip on top of a cotton palm for retaining grip even in slippery conditions. The palm of the Tow Grip 201 Winter that is reinforced with Kevlar® thread double stitching. 3M Thinsulate and a Hipora® liner ensure hands stay warm and dry while working in cold weather. Flexible Thermoplastic Rubber (TPR) shields on the back of the glove add impact protection that bends with the fingers, and offers continuous protection from finger tips to metacarpals.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.