Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ANSI Cut A9 Winter Impact Gloves, Waterproof, Insulated, L

  • Mfr # 5207-L

  • Zoro # G701780673


product price: $61.99
/pr

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5207-L
Zoro #
G701780673
UPC #
819954025638
Country of Origin
Indonesia

Dimensions

Size
L

Description

The Deep III Pro Winter features the Cestus® oil-resistant Skid-X Grip®, which is a coarsely textured, one-piece grip that is double stitched onto durable synthetic leather with Kevlar® thread to maximize grip control on wet, oily, or dry surfaces. Drops in temperature bring additional hazards to already dangerous worksites, leading to the need for insulated gloves that have impact protection and reliable grip. The high-density cut-resistant base layer extends palmar cut protection to minimize the cut and puncture injuries. An industry first, the continuous impact system with CestusAero vented Thermoplastic Rubber (TPR) impact shields on the back of the glove, adds breathable impact protection that bends with the fingers, and offers continuous protection from fingertips to wrist with a complete web of hand coverage.
Features
Continuous Impact System: Flexible continuous web of hand coverage minimizes pinches and punctures in a high-frequency area.
100g Thinsulate Interior Lining: Wind-proof & waterproof barrier ensures the hand stays dry and warm in cold weather, without sacrificing dexterity.
Flexible TPR: Adds complete metacarpal protection and continuous coverage from knuckles to fingertips, including extensive web and thumb coverage.
Skid-X Grip®: Adds oil, water, and petrochemical resistance, as well as heightened grip control in wet, oily, or dry environments.
One-Piece Palm with Kevlar® Stitching: Adds abrasion resistance, durability, and longevity in high-wear areas.
High-Level Cut Resistant Palm: Exceeds most site standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.