Impact Gloves, Cotton Palm with Skid-X Rough Out, 3XL, PR

  • Mfr # 3094-3XL

  • Zoro # G601780858


product price:  $18.39
/pr

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3094-3XL
Zoro #
G601780858
UPC #
819954023665
Country of Origin
Indonesia

Dimensions

Glove Size
3XL

Description

The Tow Grip SC features an oil resistant palm with Skid-X Grip patches, for added grip control along the rope channel of the palm, double stitched with Kevlar® thread. Flexible Thermoplastic Rubber (TPR) impact shields on the back of the glove add impact protection that bends with the fingers, and offers continuous protection from finger tips to wrist. An adjustable short cuff ensures a snug fit while in use. Grip is important when working with wire rope, cables and chains, which is why the Tow Grip SC has strategically placed Skid-X Grip palm patches. The strategically placed grip surfaces assist with grip control, while the exposed cotton surfaces allow for maximum breathability and dexterity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.