
Nitrile Coated Gloves, Nitrile Foam, Dots, 3/4 Dip Over Knuckles, 4 Abrasion Level, Black, 2XL 1 PR
Mfr # C12-2XL
Zoro # G001780670
product price:Â $4.29
/pr
Sold in multiples of 12 for $51.48
Key Features
Color
Black
Glove Coating Material
Nitrile Foam
Glove Coating Coverage
3/4 Dip Over Knuckles
ANSI/ISEA Abrasion Level
4
Glove Coating Finish
Dots
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C12-2XL
Zoro #
G001780670
UPC #
819954020411
Country of Origin
Indonesia
Dimensions
Glove Size
2XL
Length
10.5
Details
Item
Nitrile Coated Gloves
Color
Black
Glove Coating Material
Nitrile Foam
Glove Coating Coverage
3/4 Dip Over Knuckles
ANSI/ISEA Abrasion Level
4
Glove Coating Finish
Dots
Standards
EN388:2016 4131X
Features
3/4 nitrile coated work gloves with dots for grip in wet and oily environments.
Series
C-12
Description
Handling items repeatedly increases the value of a secure grip. If the items are wet or oily, holding on becomes a larger challenge.
C-12 gloves are a light duty glove and feature a Nitrile-dotted palm for a secure grip. The extended Nitrile coating extends around the fingers and knuckles to keep your hands dry when working with wet and oily surfaces. A non-coated, form-fitting back and elasticized cuff ensure that the glove fits well, breaths and stays in place for longer periods of time.
C-12 gloves are a light duty glove and feature a Nitrile-dotted palm for a secure grip. The extended Nitrile coating extends around the fingers and knuckles to keep your hands dry when working with wet and oily surfaces. A non-coated, form-fitting back and elasticized cuff ensure that the glove fits well, breaths and stays in place for longer periods of time.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.