Shop All Cold Weather Gloves
Cestus
Work Gloves , HandMax Deep Winter #5025 PR
Mfr # 5025 L
Zoro # G701780895
product price: $26.99
/pr
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
Product Information
- Brand Cestus
- MFR # 5025 L
- Zoro # G701780895
- UPC # 819954021685
- Country of Origin Indonesia
- Category Cold Weather Gloves
Dimensions
Size | XL |
Description
Drops in temperature bring additional hazards to already dangerous job sites, which leads to the need of insulated gloves that have impact protection and reliable grip. HM® Deep Winter are insulated gloves with an oil-resistant TefSecure® grip on top of a dual-layered, synthetic leather palm for grip control and durability. Flexible Thermoplastic Rubber (TPR) adds impact protection that bends with the fingers and offers continuous protection from fingertips to wrist. The adjustable long cuff ensures a snug fit while gloves are in use, and keeps cold weather elements and debris out of the glove.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONTRA UNIFORMS Black Pants with Nuts and bolts 38W x 30L (KON1277)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, M, 1 PR (4080-M (8))
- JUSTIN ORIGINAL WORKBOOTS Size 10 Men's Western Boot Steel Work Boot, Brown (SE4690)
- PURELL Spill Kit Refill, Bag, 1 gal. Capacity, PK2 (3841-02-RFL)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Terry Lining, XL (0408RHVLXLG)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, L (CCW2-04-L)
- IRONCLAD PERFORMANCE WEAR Cold Protect Gloves, Full Fingers, XL, PR (SDXW2-05-XL)
- SHOWA ATLAS Glove Atlas Therma Large (451L-09.RT)
- ANSELL Cold Protection Gloves, Foam Lining, L (23-193)
- TILLMAN Leather Gloves, Blue, Double Layer (14852X)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, 2XL (IEX-NMTW-06-XXL)
- Cestus Gloves & Hand Protection