Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Faucet, Matte, Metal, 1.22 gpm

  • Mfr # 58912BL

  • Zoro # G710918661


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Handle Material
Metal
Body Material
Metal
Application
Commercial, Residential
Power Source
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58912BL
Zoro #
G710918661
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
7 13/16 in
For Surface Thickness - Maximum
1 1/8 in
Spout Outlet Height
4 1/2 in
Spout Height - Maximum
7 5/8 in
For Mounting Hole Diameter - Minimum
1 in
Inlet Connection Size
1/2 in

Details

Finish
Matte
Handle Type
Lever
Handle Material
Metal
Body Material
Metal
Item
Bathroom Faucet
Application
Commercial, Residential
Power Source
Manual
Drain Type
Pop-Up Rod
Includes
Aerator Kit
Standards
ASME A112.18.1/CSA B125.1, California Proposition 65, Federal Safe Drinking Water Act, NSF 372, NSF 61/15
Water Inlet Connection Type
IPS
Drain Style
Drain with Pop-Up Waste Assembly
Faucet Type
Bathroom Sink Faucet
ADA Compliance
ADA Compliant
Series
58912
Valve Type - Faucets
Hot/Cold Cartridge
Number of Mounting Holes
3
Compatible Cartridge Manufacturer Part Number
1234
Ligature Resistance
No
Includes Drain
Drain Included
Inlet Connection Type
IPS
CEC Compliance
CEC Compliant
Operation Method
Manual
Flow Rate - Maximum
1.22 gpm
Flow Type
Aerated
Spout Shape
Arc
Mounting Hole Center-to-Center Distance - Minimum
8 in
For Location
Bathroom
Temperature Control
Adjustable Temperature
For Water Temperature
Hot/Cold
Legend Style
Color
Mounting Hole Center-to-Center Distance - Maximum
8 in
Installation Type
Deck

Description

Item Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.