Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gooseneck, Chrome, CFG, Capstone, Brass

  • Mfr # CA41611

  • Zoro # G016178646


product price: $117.99
/ea
Sold in multiples of 6 for $707.94
Free Shipping & Returns

Key Features

Spout Length
9 in
Faucet Body Material
Brass
Spout Height - Maximum
1 1/8 in
Spout Height
1 1/8 in
For Mounting Hole Diameter - Minimum
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA41611
Zoro #
G016178646
UPC #
810475001330
Country of Origin
Multiple

Dimensions

Spout Length
9 in
Spout Height - Maximum
1 1/8 in
Spout Height
1 1/8 in
For Mounting Hole Diameter - Minimum
1 1/4 in
Spout Outlet Height
6 963/1000 in
For Surface Thickness - Maximum
1 1/8 in
Overall Height
10 941/1000 in
Max. Installation Surface Thickness
1 1/8 in
Manufacturers Warranty Length
10 yr Limited
Water Inlet Connection Size
1 1/2 in
Height
10-15/16"
Inlet Connection Size
1 1/2 in
Overall Width
2 61/200 in

Details

Faucet Body Material
Brass
Spout Shape
Gooseneck
CEC Compliant
CEC Compliant
For Location
Kitchen
ADA Compliant
Yes
Flow Outlet Type - Faucet
Aerated
Temperature Control
Non-Adjustable Temperature
Flow Type
Spray
Body Material
Brass
Product Type
Faucet
Includes
Mounting Hardware
For Water Temperature
Hot/Cold
Mounting Hole Center to Center
4"
Valve Type
Cartridge
Item
Gooseneck Kitchen Faucet
Application
Commercial, Residential
Handle Type
Lever
Faucet Operation
Manual
Faucet Finish
Chrome
Finish
Chrome
Ligature Resistance
Not Ligature-Resistant
Number of Mounting Holes
3
Valve Type - Faucets
Hot/Cold Cartridge
Mounting Type - Faucet
Deck
Replacement Cartridge Mfr. Model Number
Cold-40008, Hot-40009
Faucet Type
Kitchen Sink Faucet
Ligature Resistant
No
ADA Compliance
ADA Compliant
Series
Capstone
CEC Compliance
CEC Compliant
Mounting Hole Center-to-Center Distance - Maximum
4 in
Max. Mounting Hole Center Distance
4 in
Faucet Activation
Manual
Standards
ASME A112.18.1/CSA B125.1, NSF 61/9
Warranty
10 yr Limited
Handle Material
Metal
Compatible Cartridge Manufacturer Part Number
Cold-40008, Hot-40009
Faucet Handle Material
Metal
Mounting Hole Center-to-Center Distance - Minimum
8 in
Flow Rate
1.5 gpm
Flow Rate - Maximum
1.5 gpm
Operation Method
Manual
Replacement Cartridge
Mfr. No. Cold-40008, Hot-40009
Connection
1/2" IPS
Spout Reach
9 in

Description

Item Gooseneck Kitchen Faucet

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.