Clawfoot Tub Faucet Packages, Standard, 3-3/8", 2, Tub Wall Mount, Oil Rubbed Bronze

  • Mfr # CCK3185AL
  • Zoro # G0841479
product price: 
$
1,672.99
/ea
Free Shipping & Returns

Key Features

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Metal Lever Handles
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CCK3185AL
Zoro #
G0841479
UPC #
663370063855
Country of Origin
Taiwan, Province of China

Dimensions

Depth
30-1/2"
Face Dia.
4-13/16"
Item Width (Inch)
57
Item Length (Inch)
62.25
Item Height (Inch)
30.5

Details

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Metal Lever Handles
Item
Clawfoot Tub Faucet Packages
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Connection
3/4"-14 NPS
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8"
Handle Material
Metal
Faucet Handle Type
Lever
Number of Handles
3
Faucet Finish
Oil Rubbed Bronze
Body Material
Brass
Material
Brass
Item Weight (lbs)
23.21
Prop 65 Label
true
Handshower Included
Yes
Pullout Spray
false
Faucet Centers
3-3/8
Handles Included
true
Sidespray
false
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
Drain Included
Yes
Collection
Vintage
CEC Certified
false
Handle Style
Lever
Showerhead Included
Yes
Theme
Traditional
Faucet Holes
2
Handshower Flow Rate (GPM)
1.8
Hose Included
true
UPC/CUPC Certified
false
DOE Certified
false
Showerhead Flow Rate (GPM)
2

Description

CCK3185AL Down Spout Package Metal Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews