Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gooseneck, SS, CFG, Capstone, Brass, 1.5gpm

  • Mfr # 41611CSL

  • Zoro # G216178637


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Ligature Resistance
Not Ligature-Resistant
CEC Compliant
CEC Compliant
Product Type
Faucet
Replacement Cartridge Mfr. Model Number
Cold-40008, Hot-40009
Mounting Type - Faucet
Deck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41611CSL
Zoro #
G216178637
UPC #
810475005055
Country of Origin
United States

Dimensions

Max. Installation Surface Thickness
1 1/8 in
Overall Height
10 941/1000 in
Spout Height - Maximum
10 15/16 in
Manufacturers Warranty Length
10 yr Limited
Spout Outlet Height
6 963/1000 in
For Surface Thickness - Maximum
1 1/8 in
Spout Length
9 in
Spout Height
10 15/16 in
Overall Width
2 61/200 in
Height
10-15/16"
For Mounting Hole Diameter - Minimum
1 1/4 in
Inlet Connection Size
1/2 in
Water Inlet Connection Size
1/2 in

Details

Ligature Resistance
Not Ligature-Resistant
CEC Compliant
CEC Compliant
Product Type
Faucet
Replacement Cartridge Mfr. Model Number
Cold-40008, Hot-40009
Mounting Type - Faucet
Deck
Ligature Resistant
No
Flow Rate - Maximum
1.5 gpm
Faucet Operation
Manual
Max. Mounting Hole Center Distance
8 in
Includes
Mounting Hardware and Metal Escutcheon
Compatible Cartridge Manufacturer Part Number
Cold-40008, Hot-40009
Body Material
Brass
Faucet Handle Material
Metal
Mounting Hole Center to Center
4"
Series
Capstone
Mounting Hole Center-to-Center Distance - Maximum
4 in
ADA Compliance
ADA Compliant
Operation Method
Manual
Faucet Finish
Stainless Steel
For Water Temperature
Hot/Cold
For Location
Kitchen
Temperature Control
Non-Adjustable Temperature
Replacement Cartridge
Mfr. No. Cold-40008, Hot-40009
Faucet Activation
Manual
CEC Compliance
CEC Compliant
Flow Outlet Type - Faucet
Aerated
Flow Type
Spray
Handle Type
Lever
Faucet Body Material
Brass
Spout Shape
Gooseneck
Finish
Stainless Steel
Handle Material
Metal
Connection
1/2" IPS
Number of Mounting Holes
3
Valve Type
Cartridge
Flow Rate
1.5 gpm
Faucet Type
Kitchen Sink Faucet
Application
Commercial, Residential
Valve Type - Faucets
Hot/Cold Cartridge
ADA Compliant
Yes
Warranty
10 yr Limited
Standards
ASME A112.18.1/CSA B125.1, NSF 61/9
Spout Reach
9 in
Mounting Hole Center-to-Center Distance - Minimum
8 in
Item
Gooseneck Kitchen Faucet

Description

Item Gooseneck Kitchen Faucet

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.