8" Centerset Kitchen Faucet with Side Sprayer, Polished Chrome
- Mfr # KB721RXLSP
- Zoro # G204245150
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Number of Handles
2
Mounting Type
Deck Mount
Material
Brass;Zinc Alloy
Valve Type
Washerless Cartridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB721RXLSP
- Zoro #
- G204245150
- UPC #
- 196507011196
- Country of Origin
- Taiwan, Province of China
- Finish
- Polished Chrome
- Number of Handles
- 2
- Mounting Type
- Deck Mount
- Material
- Brass;Zinc Alloy
- Valve Type
- Washerless Cartridge
- Includes
- Faucet; Mounting Hardware; Side Sprayer
- Features
- Weight
- 5.32
Dimensions
- Height
- 10.81
- Width
- 8.63
Description
Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. Allow the polished chrome finish of this particular faucet to bring a glistening elegance to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.