Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Faucet, Bulb, Lever

  • Mfr # T41315COWB

  • Zoro # G816178648


product price: $181.99
/ea
Sold in multiples of 12 for $2,183.88
Additional $98.75 delivery surcharge applies per item.
See details

Key Features

Face Shape
Circle
Width
6 1/2 in
Flow Rate
2.5 gpm
Faucet Body Material
Metal
Showerhead Spray Pattern
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T41315COWB
Zoro #
G816178648
UPC #
810475001651
Country of Origin
United States

Dimensions

Width
6 1/2 in
Manufacturers Warranty Length
10 yr
Depth
8 in
Height
78 in
Trim Plate Height
6 1/2 in
Connection Size
1/2 in
Trim Plate Depth
1 1/8 in
Fixed Showerhead Thickness
2 3/4 in
Trim Plate Width
6 1/2 in
Fixed Showerhead Width
2 3/4 in
Handle Length
4 in

Details

Face Shape
Circle
Finish
Old World Bronze
Flow Rate
2.5 gpm
Faucet Body Material
Metal
Showerhead Spray Pattern
Regular
Compatible Grainger Part Number
492N93
Compatible Mfr. Model Number
T41315COWB
Fixed Showerhead Flow Rate
2.5 gpm
ADA Compliance
Yes
Showerhead Type
Wall Mounted
Includes Stem
Stem Not Included
ADA Compliant
ADA Compliant
Item
Shower Faucet
Connection
1/2 in
Trim Finish
Old World Bronze
Material of Construction
Brass
Includes Trim Plate
Trim Plate Included
Shower Head Type
Wall Mounted
Connection Type
CC
Includes Drain Stopper
Drain Stopper Not Included
Includes Hot Temperature Limit
Hot Temperature Limit Included
Handheld Showerhead Flow Rate
2.5 gpm
Showerhead Function
Single
Includes
5 1/2 in Escutcheon, Arm and Flange, Handle Screw, Lift and Turn Stopper Assembly, Pressure Balance Handle, Retainer Nut
Standards
ASME A112.18.1, CSA B125.1, Federal Safe Drinking Water Act, IAPMO, ICC A117.1
CEC Compliant
Non CEC Compliant
Mounting Type - Faucet
Wall
Shower Valve Type
Pressure Balancing
Showerhead Shape
Bulb
Trim Plate Shape
Circle
Series
Capstone
Showerhead Material
Brass
Includes Valve
Valve Included
Includes Cartridge
Cartridge Not Included
Includes Handle
Handle Included
Includes Check Stop
Check Stop Not Included
Includes Fixed Showerhead
Fixed Showerhead Included
Includes Handheld Showerhead
Handheld Showerhead Not Included
Features
Old World Bronze Finish Incorporates the Warmth Of Bronze with Light and Dark Accents, Creating a Rich Look
Ligature Resistant
No
Product Type
Shower Faucets
Ligature-Resistant
Not Ligature-Resistant
Compatible Manufacturer Part Number
T41315COWB

Description

Shower Faucet, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, CC, Face Shape Circle, Faucet Body Material Metal, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 2 3/4 in, Fixed Showerhead Width 2 3/4 in, Handheld Showerhead Flow Rate 2.5 gpm, Handle Length 4 in, Number of Handles 1, Moen, Capstone Series, Shower Connection Type 1/2 in CC, Shower Valve Type Pressure Balancing, Showerhead Function Single, Showerhead Material Brass

Restrictions

This item has been restricted from sale in the following states: NY, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.