Tub and Shower Trim Kit, Nickel, Circle
Mfr # T41311CBNGR
Zoro # G716178649
product price: $180.99
/eaSold in multiples of 12 for $2,171.88
Item requires special delivery charges. A $72.92 per item surcharge will be applied.
Key Features
Trim Plate Width
6 1/2 in
Finish
Brushed Nickel
Includes
5 1/2 in Escutcheon, Arm and Flange, Diverting Tub Spout, Handle Screw, Lift and Turn Stopper Assembly, Pressure Balance Handle, Retainer Nut
Includes Handheld Showerhead
Handheld Showerhead Not Included
Showerhead Function
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T41311CBNGR
Zoro #
G716178649
UPC #
810475001040
Country of Origin
United States
Dimensions
Trim Plate Width
6 1/2 in
Manufacturers Warranty Length
10 yr
Height
78 in
Fixed Showerhead Thickness
2 5/8 in
Fixed Showerhead Width
2 3/4 in
Handle Length
4 in
Depth
8 in
Width
6 1/2 in
Trim Plate Height
6 1/2 in
Trim Plate Depth
1 1/8 in
Connection Size
1/2 in
Shower Connection Size
1/2 in
Description
Tub and Shower Trim Kit, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, IPS, Face Shape Circle, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 2 5/8 in, Fixed Showerhead Width 2 3/4 in, Handle Length 4 in, Number of Handles 1, Moen, Capstone Series, Shower Connection Type IPS, Shower Valve Type Pressure Balancing, Showerhead Function Single, Showerhead Material Brass, Showerhead Shape Trumpet, Showerhead Spray Pattern Regular
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.