TubandShowerTrim Kit, Chrome, Circle

  • Mfr # 46301CGR
  • Zoro # G916178647
product price: 
$
78.19
/ea
Sold in multiples of 12 for $938.28
Additional $25.00 delivery surcharge applies per item.
See details

Key Features

Width
6 1/2 in
Height
78 in
Finish
Chrome
Includes
5 1/2 in Escutcheon, Arm and Flange, Diverting Tub Spout, Handle Screw, Lift and Turn Stopper Assembly, Pressure Balance Handle, Retainer Nut
Mounting Type - Faucet
Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
46301CGR
Zoro #
G916178647
UPC #
810475006168
Country of Origin
Taiwan, Province of China
Finish
Chrome
Includes
5 1/2 in Escutcheon, Arm and Flange, Diverting Tub Spout, Handle Screw, Lift and Turn Stopper Assembly, Pressure Balance Handle, Retainer Nut
Mounting Type - Faucet
Wall
Connection
1/2 in
Includes Tub Spout
Tub Spout Included
Includes Valve
Valve Included
Showerhead Shape
Flat Circle
Shower Valve Type
Pressure Balancing
Showerhead Material
Brass
Includes Handle
Handle Included
Spout Reach
5 in
Tub Spout Connection Type
Slip-Fit
Includes Stem
Stem Not Included
Features
EPA Watersense(R)
Fixed Showerhead Flow Rate
1.75 gpm
Includes Hot Temperature Limit
Hot Temperature Limit Included
Trim Plate Shape
Circle
Spout Flow Rate
1.75 gpm
Connection Type
CC
Flow Rate
1.75 gpm
Includes Cartridge
Cartridge Included
Showerhead Function
Single
Includes Check Stop
Check Stop Not Included
Showerhead Type
Wall Mounted
Ligature Resistant
No
Trim Finish
Chrome
Tub Spout Material
Zinc
ADA Compliant
ADA Compliant
Includes Drain Stopper
Drain Stopper Not Included
Face Shape
Circle
Item
Tub and Shower Trim Kit
Showerhead Spray Pattern
Regular
Shower Head Type
Wall Mounted
Includes Trim Plate
Trim Plate Included
ADA Compliance
Yes
Standards
ASME A112.18.1, CSA B125.1, IAPMO
CEC Compliant
Non CEC Compliant
Material of Construction
Brass
Includes Fixed Showerhead
Fixed Showerhead Included
Includes Handheld Showerhead
Handheld Showerhead Not Included
Tub Spout Type
Pull Up Diverter Spout
Series
Edgestone
Ligature-Resistant
Not Ligature-Resistant

Dimensions

Width
6 1/2 in
Height
78 in
Fixed Showerhead Thickness
2 5/8 in
Connection Size
1/2 in
Trim Plate Depth
1 1/8 in
Trim Plate Height
6 1/2 in
Fixed Showerhead Width
4 in
Depth
8 in
Manufacturers Warranty Length
10 yr
Trim Plate Width
6 1/2 in
Handle Length
4 in
Tub Spout Connection Size
1/2 in
Shower Connection Size
1/2 in
Fits Chest Size
EPA Watersense(R)

Description

Tub and Shower Trim Kit, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, CC, Face Shape Circle, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 2 5/8 in, Fixed Showerhead Width 4 in, Handle Length 4 in, Number of Handles 1, Moen, Edgestone Series, Shower Connection Type CC, Shower Valve Type Pressure Balancing, Showerhead Function Single, Showerhead Material Brass, Showerhead Shape Flat Circle, Showerhead Spray Pattern Regular

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & reviews