Shop CFG
Additional $25.00 delivery surcharge applies per item.
See details
See all product information
Create Account
TubandShowerTrim Kit, Chrome, Circle
- Mfr # T41311CGR
- Zoro # G716178656
product price:Â
$
83.59
/ea
Sold in multiples of 12 for
$1,003.08
Key Features
Width
6 1/2 in
Height
78 in
Finish
Chrome
Standards
ASME A112.18.1, CSA B125.1, IAPMO
Spout Flow Rate
1.75 gpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T41311CGR
- Zoro #
- G716178656
- UPC #
- 810475001057
- Country of Origin
- United States
Dimensions
- Width
- 6 1/2 in
- Height
- 78 in
- Fixed Showerhead Thickness
- 2 5/8 in
- Trim Plate Height
- 6 1/2 in
- Depth
- 8 in
- Connection Size
- 1/2 in
- Manufacturers Warranty Length
- 10 yr
- Handle Length
- 4 in
- Trim Plate Width
- 6 1/2 in
- Fixed Showerhead Width
- 2 3/4 in
- Trim Plate Depth
- 1 1/8 in
- Shower Connection Size
- 1/2 in
Description
Tub and Shower Trim Kit, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, IPS, Face Shape Circle, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 2 5/8 in, Fixed Showerhead Width 2 3/4 in, Handle Length 4 in, Number of Handles 1, Moen, Capstone Series, Shower Connection Type IPS, Shower Valve Type Pressure Balancing, Showerhead Function Single, Showerhead Material Brass, Showerhead Shape Trumpet, Showerhead Spray Pattern Regular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.