Zoro Homepage

TubandShowerTrimKit, Nickel, Circle, 2.5gpm

  • Mfr # T41311CBN

  • Zoro # G216178644


product price: $180.99
/ea
Sold in multiples of 12 for $2,171.88
Item requires special delivery charges. A $72.92 per item surcharge will be applied.

Key Features

Fixed Showerhead Width
2 3/4 in
Manufacturers Warranty Length
10 yr
Includes Handheld Showerhead
Handheld Showerhead Not Included
Includes Stem
Stem Not Included
Includes Fixed Showerhead
Fixed Showerhead Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T41311CBN
Zoro #
G216178644
UPC #
810475000104
Country of Origin
United States

Dimensions

Fixed Showerhead Width
2 3/4 in
Manufacturers Warranty Length
10 yr
Trim Plate Depth
1 1/8 in
Trim Plate Width
6 1/2 in
Height
78 in
Connection Size
1/2 in
Width
6 1/2 in
Handle Length
4 in
Depth
8 in
Fixed Showerhead Thickness
2 5/8 in
Trim Plate Height
6 1/2 in
Shower Connection Size
1/2 in

Description

Tub and Shower Trim Kit, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, IPS, Face Shape Circle, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 2 5/8 in, Fixed Showerhead Width 2 3/4 in, Handle Length 4 in, Number of Handles 1, Moen, Capstone Series, Shower Connection Type IPS, Shower Valve Type Pressure Balancing, Showerhead Function Single, Showerhead Material Brass, Showerhead Shape Trumpet, Showerhead Spray Pattern Regular

Restrictions

This item has been restricted from sale in the following states: NY, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.